Shop All Shelving & Rack Accessories
This Product is Discontinued
Metro
Starter Shelf Post 63"H, Chrome, 4PK (Discontinued)
Mfr # 63P-4
Zoro # G5203091
This Product is Discontinued
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Material Steel
- Wire Shelving Finish Chrome Plated
- Leveling Feet Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 63P-4
- Zoro # G5203091
- Country of Origin Unknown
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 62 1/2 in |
Post Height | 62 7/16 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 63" |
Details
Item | Post |
Wire Shelf Adjustment Type | Split Sleeve |
Color | Silver |
Material | Steel |
Wire Shelving Finish | Chrome Plated |
Leveling Feet Included | Yes |
Wire Shelving Material | Steel |
Standards | NSF |
For Use With | Metro Super Erecta Shelving |
Finish | Chrome |
Includes | Leveling Foot |
Includes Mounting Hardware | Yes |
Includes Leveling Feet | Yes |
Recommended Environments | Dry |
Shelf Adjustment Type | Split Sleeve |
Shelf Adjustment Increments | 1 in |
Number of Pieces | 4 |
Mounting Hardware Required | Yes |
Mobility | Stationary |
Description
Wire Shelf Post, Wire Shelving Material Steel, Post Height 62 7/16 in, Post Width 1 in, Wire Shelf Adjustment Type Split Sleeve, Leveling Feet Included Yes, Color Silver, Chrome Plated Wire Shelving Finish, For Use With Metro Super Erecta Shelving, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.