Shop All Wire Shelf Units
Metro
Solid Shelf, 24"D x 60"W, Silver
Mfr # 2460FS
Zoro # G8671031
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Width 60"
- Depth 24"
- Material Aluminum, Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 2460FS
- Zoro # G8671031
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Overall Depth | 24 in |
Lip Height | 1/8 in |
Overall Width | 60 in |
Overall Height | 1 1/2 in |
Description
Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 600 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 60 in, 600 lb Load Capacity, (4) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (3503-95)
- AMGOOD 24in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-2424)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- ZORO SELECT Plastic Pail Lid, Blue, Snap, 1-3/16 in. H (ROP2100CVR-SN-BL)
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- METRO Wire Shelf, 21"D x 24"W, Chrome (2124BR)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- METRO Adjustable Wire Shelf, 24"D x 30"W, Chrome (A2430NC)
- METRO Wire Shelf, 24"D x 48"W, Green (PR2448NK3)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830BR)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 6 Shelves, Chrome (5GPK0)
- Metro Wire Shelf Units