Shop All Wire Shelf Units
Metro
Solid Shelf, 24"D x 42"W, Silver
Mfr # 2442FS
Zoro # G8671013
product price: $317.00
/ea
Free Shipping & Returns
$317.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Depth 24"
- Material Aluminum, Stainless Steel
- Color Silver
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2442FS
- Zoro # G8671013
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 24" |
Overall Width | 42 in |
Overall Depth | 24 in |
Lip Height | 1/8 in |
Overall Height | 1 1/2 in |
Description
Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 42 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Drain Plug Wrench, BMW/Benz (8762)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- AMGOOD 24 in. x 48 in. Open Base Stainless Steel Metal Table (WT-2448-RCB-Z)
- WESCO Deluxe Iron Self Priming Rotary Pump w/ Drip Plan (272212)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC-4)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC-5)
- METRO Wire Shelving, Basket Shelf (BSK1836NC)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424NC)
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK)
- Metro Wire Shelving