Shop All Wire Shelf Units
Metro
Solid Shelf, 24"D x 24"W, Silver
Mfr # 2424FG
Zoro # G6140732
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Depth 24"
- Material Steel
- Color Silver
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2424FG
- Zoro # G6140732
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 24" |
Overall Width | 24 in |
Lip Height | 1/8 in |
Overall Depth | 24 in |
Overall Height | 1 1/2 in |
Description
Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 24 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Quick Adjust Hook, 4PK (580CP28)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (CVD2442 BLACK)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195GY)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (30174BLUEBLANK)
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- METRO Wire Shelf 24"x48", Chrome Plated (2448NC)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424NC)
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- METRO Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (A566C)
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC)
- METRO Adjustable Wire Shelf, 18"D x 30"W, Chrome (A1830NC-4)
- Metro Wire Shelving