Shop All Wire Shelf Units
Metro
Solid Shelf, 14"D x 36"W, Silver
Mfr # 1436FG
Zoro # G8670654
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Depth 14"
- Material Steel
- Color Silver
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 1436FG
- Zoro # G8670654
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 14" |
Lip Height | 1/8 in |
Overall Depth | 14 in |
Overall Width | 36 in |
Overall Height | 1 1/2 in |
Description
Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 36 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCOL Miter Saw WorkStation, 40-35/64 in. H (67105-G)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- SENTRY SAFE Chest Safe, 0.36 cu ft, 24 lb (CHW30200)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH805MOBBL)
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824NC)
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- METRO Wire Shelf, 21"D x 24"W, Chrome (2124BR-4)
- METRO Wire Shelf, 36"D x 72"W, Chrome (3672NC-5)
- METRO Shelf, Wire , 24X72, Zp, Metro (2472BR)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- METRO Adjustable Wire Shelf, 18"D x 72"W, Chrome (A1872NC)
- Metro Wire Shelf Units