Shop All Cantilever Racks & Components
Metro
SMW72 SmartLever 30'' x 72'' Stainless Steel Work Surface
Mfr # 461SMW72
Zoro # G411587661
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SMW72
- Zoro # G411587661
- Country of Origin China
- Category Cantilever Racks & Components
Description
This Metro SMW72 SmartLever 30'' x 72'' stainless steel work surface is designed to fit with the Metro SmartLever workstation/storage system. Made of 16 gauge type 304 stainless steel this work surface can handle the toughest of tasks. It also comes with a Duraplast anti-drumming support meaning a reduction in unwanted vibration as you're working on top of it. Because it is made of stainless steel that makes it exceptionally resistant to corrosion this shelf can be confidently installed in oceanside shops or used to expand storage in warewashing areas and other damp environments. This surface is also perfect for food prep as it is very easy to clean!Overall Dimensions:Length: 72''Width: 30''Capacity: 600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- 80/20 Zinc Econ T-Nut 1/4-20 Thread 15 S (3786)
- AKRO-MILS Plastic Divider, Black, 6 PK (41166)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x24in, LdCap 800lb (2424GY)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- Metro Cantilever Racks & Components