Shop All Cantilever Racks & Components
Metro
SMW48 SmartLever 30'' x 48'' Stainless Steel Work Surface
Mfr # 461SMW48
Zoro # G611587584
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461SMW48
- Zoro # G611587584
- Country of Origin China
- Category Cantilever Racks & Components
Description
This Metro SMW48 SmartLever 30'' x 48'' stainless steel work surface is designed to fit with the Metro SmartLever workstation/storage system. Made of 16 gauge type 304 stainless steel this work surface can handle the toughest of tasks. It also comes with a Duraplast anti-drumming support meaning a reduction in unwanted vibration as you're working on top of it. Because it is made of stainless steel that makes it exceptionally resistant to corrosion this shelf can be confidently installed in oceanside shops or used to expand storage in warewashing areas and other damp environments. This surface is also perfect for food prep as it is very easy to clean!Overall Dimensions:Length: 48''Width: 30''Capacity: 600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD1)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFL6)
- MOLDED FIBERGLASS Gray Fiberglass Lid (8870085136)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SULGY)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- EXTREME MAX Extreme Max 3006.8474 Vertical Surfboard/SUP Storage Rack - 4 Arm (3006.8474)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx58inDx144inH (320826)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- Metro Cantilever Racks & Components