Shop All Cantilever Racks & Components
Metro
SMW42 SmartLever 30'' x 42'' Stainless Steel Work Surface
Mfr # 461SMW42
Zoro # G511587585
product price: $814.99
/ea
Free Shipping & Returns
$814.99
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
- Brand Metro
- MFR # 461SMW42
- Zoro # G511587585
- Country of Origin China
- Category Cantilever Racks & Components
Description
This Metro SMW42 SmartLever 30'' x 42'' stainless steel work surface is designed to fit with the Metro SmartLever workstation/storage system. Made of 16 gauge type 304 stainless steel this work surface can handle the toughest of tasks. It also comes with a Duraplast anti-drumming support meaning a reduction in unwanted vibration as you're working on top of it. Because it is made of stainless steel that makes it exceptionally resistant to corrosion this shelf can be confidently installed in oceanside shops or used to expand storage in warewashing areas and other damp environments. This surface is also perfect for food prep as it is very easy to clean!Overall Dimensions:Length: 42''Width: 30''Capacity: 600 lb.
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
- ZORO SELECT 66 5/8 in H, (1) Wide, Gray (10Y618)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- DURHAM MFG Locking Hinge, For5W880-5W883, 2W431, 4UJ36 (313)
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26752)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH (320827A)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- EXTREME MAX Extreme Max 3006.8474 Vertical Surfboard/SUP Storage Rack - 4 Arm (3006.8474)
- Metro Cantilever Racks & Components