Shop All Cantilever Racks & Components
Metro
SMW36 SmartLever 30'' x 36'' Stainless Steel Work Surface
Mfr # 461SMW36
Zoro # G511587486
product price: $731.99
/ea
Free Shipping & Returns
$731.99
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
- Brand Metro
- MFR # 461SMW36
- Zoro # G511587486
- Country of Origin China
- Category Cantilever Racks & Components
Description
This Metro SMW36 SmartLever 30'' x 36'' stainless steel work surface is designed to fit with the Metro SmartLever workstation/storage system. Made of 16 gauge type 304 stainless steel this work surface can handle the toughest of tasks. It also comes with a Duraplast anti-drumming support meaning a reduction in unwanted vibration as you're working on top of it. Because it is made of stainless steel that makes it exceptionally resistant to corrosion this shelf can be confidently installed in oceanside shops or used to expand storage in warewashing areas and other damp environments. This surface is also perfect for food prep as it is very easy to clean!Overall Dimensions:Length: 36''Width: 30''Capacity: 600 lb.
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
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- PELICAN Pallet Cushion, Orange With T-Nut, PK96 (SKID MATE T-NUT)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-107IV)
- FLAMBEAU Adjustable Compartment Box with 7 to 16 compartments, Plastic, 3 1/4 in H x 8-7/8 in W (T7004)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- TOUGH GUY Basket, Wire (190166)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- Metro Cantilever Racks & Components