Shop All Work & Cutting Station Tables
Metro
SMSPM2436 40'' Super Erecta Prep Station with SmartWall and Undercounter Cart
Mfr # 461SMSPM2436
Zoro # G711635444
product price: $3,181.99
/ea
Free Shipping & Returns
$3,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SMSPM2436
- Zoro # G711635444
- Country of Origin China
- Category Work & Cutting Station Tables
Description
Great for fast-paced food service operations like drive-thrus the Metro SMSPM2436 Super Erecta prep station with SmartWall and undercounter cart is a great convenience to have on hand. This all-in-one station is equipped to help you complete orders from start to finish in the most efficient way possible by keeping everything you need within reach. It is constructed of durable and reliable stainless steel to withstand harsh commercial environments. The stainless steel construction makes cleaning a breeze ensuring the unit can be used to its fullest potential.This unit offers exceptional working space and storage to help expedite orders at your high-volume establishment. Under the counter a mobile cart with an 18'' x 30'' stainless steel working surface fits perfectly beneath the prep station. Use this cart as a secondary prep unit for extra storage or to help transport items like dirty dishes to be washed. The cart is equipped with 4 casters 2 with brakes to lock the cart into place under the prep station when it is not in use.This unit is also equipped with a SmartWall storage system kit. The SmartWall comes with a 40'' track that can hold up to 250 lb. when mounted to wood studs. The wire shelves and grids feature an antimicrobial coating to ward off bacteria mold mildew and fungi that may cause odors stains and degradation.Kit Includes:- 40'' wall track-18'' x 36'' wire shelf- Accessory grid- Accessory pack- 2 shelf supports- 2 hanger railsOverall Dimensions:Length: 40''Width: 24 1/8''Height: 74''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Food Pan, Half Size, Translucent, PK6 (CA26PP190)
- GARLAND Safety Valve 3/8" Fpt X 3/16" Tube (1415702)
- BON CHEF Reflections, Salad/Dessert Fork, Mirror Finish, 18/0, 7.20" , set of 12 (SBS1207)
- WINCO 24 oz Ice Scoop (AS-24)
- AMGOOD 12in X 36in Stainless Steel Double-Tier Shelf (AMG DOS-1236)
- FLASH FURNITURE 60"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2460-GG)
- AMGOOD 24x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2448-2SH)
- AMGOOD 30x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3060-2SH)
- PRAIRIE VIEW INDUSTRIES 3 Piece Poly Top Aluminum I-Frame Tables- 34 to 35.5 x 30 x 60 in. (AIFT303460-PT)
- AMGOOD 24x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2496-2SH)
- AMGOOD 18in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1872)
- Metro Work & Cutting Station Tables