Shop All Work & Cutting Station Tables
Metro
SMSP2448NK3 48'' Super Erecta Prep Station with SmartWall
Mfr # 461SMP2448K3
Zoro # G911635398
product price: $2,018.99
/ea
Free Shipping & Returns
$2,018.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SMP2448K3
- Zoro # G911635398
- Country of Origin China
- Category Work & Cutting Station Tables
Description
Great for fast-paced food service operations like drive-thrus the Metro SMSP2448NK3 Super Erecta prep station with SmartWall is a great convenience to have on hand. This all-in one station is equipped to help you complete orders from start to finish in the most efficient way possible by keeping everything you need within reach. It is constructed of durable and reliable stainless steel to withstand harsh commercial environments. The stainless steel construction makes cleaning a breeze ensuring the unit can be used to its fullest potential.This unit offers exceptional working space and storage to help expedite orders at your high-volume establishment. The unit is equipped with a SmartWall storage system kit that conveniently places any ingredients or utensils within your workspace without sacrificing valuable counter space. You can keep everything you need from cooking utensils to condiment packets and napkins directly on hand to complete an order in no time. The SmartWall is attached directly to the unit so you don't have to worry about mounting to a wall. The area under the worktop is completely open providing ample room for more storage bins or even another shelf or cart! This prep station is a great way to ensure your orders and clean-up process are moving as quickly as possible. Keep your order service running as efficiently as possible with this prep station!Kit Includes:- 18'' x 48'' SmartWall grid- Hanger rail- Accessory pack- 14'' x 48'' upper shelf- 14'' x 48'' intermediate shelf- 2 hanger railsOverall Dimensions:Length: 47 7/8''Width: 24 1/2''Height: 62 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAIRAK Control, Temp - Elec (2302100)
- KASON ® - 11070000032 Hinge, Surface Mount (11070000032)
- GREEN MOUNTAIN COFFEE Coffee, Vermont Country, 0.31 oz., PK96 (6602)
- GLASTENDER Replacement Rinser Faucet (03012341)
- AMGOOD 24in x 24in Stainless Steel Equipment Stand (AMG ES-2424)
- AMGOOD 12in X 24in Stainless Steel Double-Tier Shelf (AMG DOS-1224)
- AMGOOD 18in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1872)
- AMGOOD 30x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3096-2SH)
- PRAIRIE VIEW INDUSTRIES 3 Piece Poly Top Aluminum I-Frame Tables- 34 to 35.5 x 30 x 60 in. (AIFT303460-PT)
- FLASH FURNITURE 60 x 24 Stainless 2 Shelf Table with Backsplash (NH-WT-GU-2460BSP-GG)
- AMGOOD 24x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2430-2SH)
- Metro Work & Cutting Station Tables