Shop All Gridwall & Accessories
Metro
SmartWall G3 Metroseal 3 36'' Standard Duty Task Station Kit
Mfr # 461SWSTDK
Zoro # G111635952
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461SWSTDK
- Zoro # G111635952
- Country of Origin China
- Category Gridwall & Accessories
Description
Perfect for establishments where space is at a premium the Metro SmartWall G3 Metroseal 3 36'' standard duty task station kit allows you to utilize vertical storage! This versatile kit has a multitude of components to keep your commercial kitchen organized. The chrome snap-on J -hook simply latches onto the included shelving providing simple and instant installation! Enjoy flexible mounting options with this hook as it can be attached anywhere along the width or depth of the sturdy grid shelving units. Also included is a single bin holder that attaches your included blue stack bin to the grid shelves to increase workspace on your tables or space on your shelves.The grid shelves and wire wall mounting grid of this kit are useful tools above sinks or prep tables in any commercial kitchen. The shelves attach directly onto the wall grid. One shelf features a 2'' high front retaining ledge that helps contain bulky items. The other grid shelf in the kit has 4'' high side ledges so that you can take advantage of the entire length of the shelf without worrying about your ingredients gloves or other tools falling off the edge! A storage basket also comes with the kit and can be attached to the shelves in seconds. It is great for storing extra accessories like cooking utensils cords and additional restaurant equipment parts. You can also use the additional pronged hooks to hang merchandise tools and utensils on the wire grid.Perfect even in damp environments this kit has a Metroseal 3 finish with an antimicrobial coating that protect it from bacteria mold mildew and fungi that cause odors stains and degradation. Utilize the kit's wall track on your wall to hang the wall grid for optimum space efficiency. In conjunction with this the kit's mounting bracket set can be used to attach the grid to the wall track. Alternatively the wire grid can be slid into the slots of the included upright without any brackets or tools.Kit Includes:- 1 3'' x 1/2'' single bin holder- 1 18'' x 36'' grid shelf with retaining ledge- 1 17 3/8'' x 7 1/2'' x 5'' storage basket- 1 7/8'' x 5 1/2'' x 5'' blue stack bin- 1 9'' x 18 1/2'' grid shelf with side ledges- 1 40'' wall track- 1 Mounting bracket kit- 1 30'' x 36'' wire grid- 2 6'' pronged hook- 10 1 1/4'' x 3 3/8'' snap-on J-hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 85 in L, 50 PK (30G-514985B)
- AKRO-MILS 200 lb Super Size Bin, Plastic, 11 in W, 7 in H, Gray, 23 7/8 in L (30286GREY)
- PLAST-O-MAT SHELF LINER CLR 24""X20' (PM220-C)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINMT121214)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- AZAR DISPLAYS 24-Compartment Tray, Round Slot 0.9375 in. Diameter, 2PK (225584)
- CRAWFORD Zinc Plated Silver Steel 6 in. Peg Hooks (18360-50)
- ECONOCO 24'' Black Shelf For Grid, Pack Of 10 (BSK24V/B)
- ECONOCO 2'x6' Black Portable Grid Panel, Pack Of 3 (B2X6)
- ECONOCO 2'x5' Chrome Portable Grid Panel, Pack Of 3 (C2X5)
- ECONOCO 2'x6' White Portable Grid Panel, Pack Of 3 (W2X6)
- Metro Gridwall & Accessories