Shop All Gridwall & Accessories
Metro
SmartWall G3 Dish Wash Task Station Kit with 56'' Wall Track
Mfr # 461SWDISH56K
Zoro # G611636169
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461SWDISH56K
- Zoro # G611636169
- Country of Origin China
- Category Gridwall & Accessories
Description
Perfect for establishments where space is at a premium the Metro SmartWall G3 dish wash task station shelving kit with a 56'' wall track allows you to dry items and store supplies directly above your ware washing station! Perfect for air drying lids cutting boards bottles utensils tools and machine parts this versatile system allows you to keep everything you need within easy reach. Plus the components can be rearranged to meet the needs of your work area and maximize efficiency. SmartWall shelf supports can also be used with Super Erecta Super Erecta Pro MetroMax Q MetroMax 4 and MetroMax i shelves sold separately.Thanks to its 56'' wall track and two uprights this durable unit can hold up to 400 lb. when mounted to wood studs. Its Metroseal 3 wire shelves and grids also feature an antimicrobial coating to ward off bacteria mold mildew and fungi that may cause odors stains and degradation. The system is suitable for use in wet or damp environments.Kit Includes:- 56'' wall track- Drying rack- 30'' x 48'' wire grid- 2 11'' x 14 7/8'' x 5 1/8'' 6-prong bottle racks- 2 14 1/8'' x 20 3/4'' x 12 1/8'' lid holder / drying shelves- 2 6'' pronged hooks- 2 31'' uprightsOverall Dimensions:Length: 56''Width: 16 3/4''Height: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plunger Door Holder, Stn Chrm, Solid Brass (33J801)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1824-SG)
- AZAR DISPLAYS 8" Metal Wire Hook: 0.148" Dia., PK50 (700888)
- LORELL Wire Deck Shelving 72" Height x 48" Width x 18" Depth Recycled (99930)
- CRAWFORD Zinc Plated Silver Steel 4 in. Peg Hooks (14340-50)
- ECONOCO 2'x7' White Portable Grid Panel, Pack Of 3 (W2X7)
- ECONOCO 2'x6' Black Portable Grid Panel, Pack Of 3 (B2X6)
- ECONOCO 2'x5' Chrome Portable Grid Panel, Pack Of 3 (C2X5)
- LAVI INDUSTRIES , Post-Top Merchandising Bowl, , 13' Belt, W/ Sign Holder (80-939BWL/F13/SET)
- WIREMASTERS 4-23/32 in. H X 7-1/4 in. W X 13-1/32 in. L Black Shelf Bracket Holder Metal (9182)
- WESTWARD Long Handle Mobile Tool Rack, 36 in W x 72 in H x 24 in D, Steel, 240 lb Capacity, Black (48GE61)
- Metro Gridwall & Accessories