Shop All Cantilever Racks & Components
Metro
SM862160-KIT SmartLever Base Unit - 25'' x 64'' x 86''
Mfr # 461SM862160K
Zoro # G911587000
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SM862160K
- Zoro # G911587000
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro SmartLever Multifunctional Storage and Workstations system this Metro SM862160-KIT SmartLever base unit enables you to create a custom storage solution to meet your operation's needs. This convenient kit includes 2 86'' uprights 2 21'' legs 2 60'' cross braces and 2 60'' cross bars.This incredibly versatile unit can be used with a variety of Metro Super Erecta shelves workstations and SmartWall grids sold separately. The upright posts allow your shelves or workstation to be vertically adjusted in 2'' increments providing flexibility to create a layout that will maximize your storage space while increasing your operation's efficiency. Plus an open design eliminates the need for front upright supports and provides full visibility of the unit's contents ensuring it's easily accessible and simple to keep organized.This unit is made of heavy gauge cold rolled steel with electroplated substrate and stainless steel hardware for unparalleled durability while its corrosion resistant epoxy coated finish ensures maximum longevity. Plus it boasts an impressive 2800 lb. total capacity enabling you to store your heaviest prep tools and bulk ingredients with ease!Overall Dimensions:Length: 64''Width: 25''Height: 86''Capacity: 2800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Drop Slot Depository Safe, with Dual-key 20 lbs lb, Silver, Steel (UC025K)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 17 3/4 in D (033-95)
- TENNSCO Shelf, 36 in D, 60 in W (BPB-60-36)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Dark Gray (TA4R462472-02)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- Metro Cantilever Racks & Components