Shop All Cantilever Racks & Components
Metro
SM862148-ADD SmartLever Add On Unit - 25'' x 51'' x 86''
Mfr # 461SM862148A
Zoro # G311587143
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 461SM862148A
- Zoro # G311587143
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro SmartLever Multifunctional Storage and Workstations system this Metro SM862148-ADD SmartLever Add On Unit enables you to create a custom storage solution to meet your operation's growing needs! This convenient kit includes 1 86'' upright 1 21'' leg 2 48'' cross braces and 2 48'' cross bars. By connecting this add on unit to your existing SmartLever base unit you can create one continuous storage space to accommodate your facility's growing inventory.This incredibly versatile add on unit can be used with a variety of Metro Super Erecta shelves workstations and SmartWall grids sold separately. The upright post allows your shelves or workstation to be vertically adjusted in 2'' increments providing flexibility to create a layout that will maximize your storage space while increasing your operation's efficiency. Plus an open design eliminates the need for front upright supports and provides full visibility of the unit's contents ensuring it's easily accessible and simple to keep organized.This add on unit is made of heavy gauge cold rolled steel with electroplated substrate and stainless steel hardware for unparalleled durability while its corrosion resistant epoxy coated finish ensures maximum longevity. Plus it boasts an impressive 2800 lb. total capacity enabling you to store your heaviest prep tools and bulk ingredients with ease!Overall Dimensions:Length: 51''Width: 25''Height: 86''Capacity: 2800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Smth, L48In, 1.406Lb/Ft (15QE1515-48)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS230/234)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 23 1/4 in W, 20 in H (VT-20)
- JOHN STERLING 10 IN White Elegante Shelf Bracket (RP-0053-10WT)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- Metro Cantilever Racks & Components