Shop All Cantilever Racks & Components
Metro
SM761848-KIT SmartLever Base Unit - 22'' x 52'' x 76''
Mfr # 461761848KIT
Zoro # G511587530
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 461761848KIT
- Zoro # G511587530
- Country of Origin China
- Category Cantilever Racks & Components
Description
As a part of the Metro SmartLever Multifunctional Storage and Workstations system this Metro SM761848-KIT SmartLever base unit enables you to create a custom storage solution to meet your operation's needs. This convenient kit includes 2 76'' uprights 2 18'' legs 2 48'' cross braces and 2 48'' cross bars.This incredibly versatile unit can be used with a variety of Metro Super Erecta shelves workstations and SmartWall grids sold separately. The upright posts allow your shelves or workstation to be vertically adjusted in 2'' increments providing flexibility to create a layout that will maximize your storage space while increasing your operation's efficiency. Plus an open design eliminates the need for front upright supports and provides full visibility of the unit's contents ensuring it's easily accessible and simple to keep organized.This unit is made of heavy gauge cold rolled steel with electroplated substrate and stainless steel hardware for unparalleled durability while its corrosion resistant epoxy coated finish ensures maximum longevity. Plus it boasts an impressive 2800 lb. total capacity enabling you to store your heaviest prep tools and bulk ingredients with ease!Overall Dimensions:Length: 52''Width: 22''Height: 76''Capacity: 2800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Half Base Bc46 4X6 (BC46)
- KRUEGER Leak Gauge, Tank, 30", 2"NPT (K-2-30)
- LITTLE GIANT Machine Table 36" W, 36" Height (MT1-2436-36-3R)
- TRESTON Bin Rail for Treston Benches, 36" (US-859152-49)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- DEWALT Wall Mount, Cantilever Rack, 3 pcs (DXSTACLR)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- Metro Cantilever Racks & Components