Shop All Wire Shelf Units
Metro
Slanted Wire Shelf, 18"D x 48"W x 1/4"H, Chrome
Mfr # 1848DNC-1PK
Zoro # G4180486
product price: $104.00
/ea
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Height 1/4"
- Material Steel
- Number of Shelves 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1848DNC-1PK
- Zoro # G4180486
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 1/4" |
Overall Depth | 18 in |
Overall Width | 48 in |
Lip Height | 1/4 in |
Shelf Depth | 18 in |
Shelf Width | 48 in |
Description
Slanted Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 200 lb, Lip Type Stationary, Lip Height 1/4 in, Yes NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 18"D x 60"W x 74"H, 4 Shelves, Chrome (2HGK7)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3588-2A-PT)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (30170REDBLANK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224SD)
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- METRO Wire Shelf 24"x48", Chrome Plated (A2448NC)
- METRO Wire Shelving, Basket Shelf (BSK1836NC)
- METRO Wire Shelf, 24"D x 54"W, Chrome (2454NC)
- METRO Wire Shelf, 21"D x 24"W, Chrome (2124BR-4)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK3)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-1842LD)
- Metro Wire Shelving