Shop All Wire Carts
Metro
Slanted Shelf Wire Cart, Chrome, 4 Shelves
Mfr # 63UP 74UP 5M 5MB 1848DNC-4 35N3C-1PKG
Zoro # G2417969
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Handle Type No Handle
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 63UP 74UP 5M 5MB 1848DNC-4 35N3C-1PKG
- Zoro # G2417969
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Shelf Length | 48 in |
Overall Width | 18 in |
Lip Height | 1/4 in |
Shelf Width | 18 in |
Overall Length | 48 in |
Overall Height | 78 in |
Caster Dia. | 5" |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1/4 in |
Shelf Lip Height | 1/4 in |
Overall LxWxH | 48 in x 18 in x 77-7/8 in |
Bottom Shelf Lip Height | 1/4 in |
Description
Utility Cart with Angled Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 4, Shelf Width 18 in, Shelf Length 48 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Distance Between Shelves 20 in, Handle Type No Handle, Lip Style 2-Sided Lipped, Shelf Orientation Slanted, Collapsible No, Overall Height 78 in, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x36 (GCK24366PY)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 17 ft (13908-074)
- ZORO SELECT Rgd Plate Caster, Poly, 4 in., 400 lb., Yllw (B-ALTH 100K-12)
- ASHLAND CONVEYOR Roller Conveyor Rail, 10 ft. L, 4BF (14F10S03B04 PR)
- METRO Wire Cart, 24 In. W, 36 In. L, Steel (2SPN53ABR - 1PK/25)
- METRO Wire Cart, 24 In. W, 48 In. L, Chrome (4W656)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5A)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 4B)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 3B)
- METRO Wire Cart, 24" W x 36"L, Steel (3TJ71)
- ZORO SELECT Wire Shelf, 225 lb. Shelf Cap. (1ECH3)
- Metro Utility & Storage Carts