Shop All Hydraulic Control Valves
Metro
Six Port - Two-position Double Selector Valves: 30 GPM, SAE 12 Port Size, 3000 PSI
Mfr # 280387
Zoro # G303534407
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size - Hydraulic Valves SAE 12
- Max. Flow - Hydraulic Valves 30
- Max. Pressure - Hydraulic Valves 3000 PSI
- Weight 10 lbs
- Max. Oil Temp. 194 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 280387
- Zoro # G303534407
- UPC # 615986047293
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | SAE 12 |
Details
Max. Flow - Hydraulic Valves | 30 |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Weight | 10 lbs |
Max. Oil Temp. | 194 F |
Description
Selector valve two position double 30 gpm sae 12 port knob handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Green (IGGN02530-150-G)
- MILTON Condensate Drain, 1/2" NPT (1180-2)
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6689 25 22GR)
- METRO Lock Valves: MFG No. 409-04, Double Circuit, 20 GPM, Inlet/Outlet 1/2 in. NPT Ports, 3000 PSI (280362)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D3W004CNJW)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV2SP-FLT1)
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-75)
- VICKERS Hydraulic Valve, 4 Way, 110-120VAC (02-110359)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. tandem center (229309)
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass (F400B)
- Metro Hydraulic Valves