Shop All Hydraulic Control Valves
Metro
Six Port - Two-position Double Selector Valves: 30 GPM, 1-14 NPT Port Size, 3000 PSI
Mfr # 280384
Zoro # G903534326
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size - Hydraulic Valves 1 NPT
- Max. Flow - Hydraulic Valves 30
- Max. Pressure - Hydraulic Valves 3000 PSI
- Weight 10 lbs
- Max. Oil Temp. 194 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 280384
- Zoro # G903534326
- UPC # 615986057810
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | 1 NPT |
Details
Max. Flow - Hydraulic Valves | 30 |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Weight | 10 lbs |
Max. Oil Temp. | 194 F |
Description
Selector valve two position double 30 gpm 1-14 npt port mds06-20 knob handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE 14 oz Multipurpose Grease Cartridge Gray (SL3330)
- BAILEY HYDRAULICS Hose JIC Female Swivel 3/8" Id, 9/16"-18 Thread Size, 472142 (472142)
- DODGE B71 BELT DRIVE COMPONENTS (107688)
- TIMKEN TRB Single Cone PwrDense <4 OD, NP722065-2 (NP722065-2)
- METRO Six Port - Two-position Double Selector Valves: 30 GPM, SAE 12 Port Size, 3000 PSI (280387)
- METRO Lock Valves: MFG No. 409-04, Double Circuit, 20 GPM, Inlet/Outlet 1/2 in. NPT Ports, 3000 PSI (280362)
- METRO VALVE Two Position Double Selector Valve 20 Gpm, Sae 6 Ports, 3000 PSI, 194 F (280380)
- STAUFF Flow Control Valve 1 1/4" NPT (118353)
- CHIEF Control Valve, 13 GPM, 1 Spool (220871)
- BUYERS PRODUCTS 3/4 Inch NPTF Priority Flow Divider Valve 20 GPM (HFD075)
- PARKER Valve, Directional (D3W004CNYK5)
- Metro Hydraulic Valves