Shop All Shelving & Rack Accessories
Metro
Side Pod, Stationary, Starsys, Ea
Mfr # SXRPODK3
Zoro # G0993870
product price: $577.00
/ea
Free Shipping & Returns
$577.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Includes Top Tray with Dividers; (3) Tilt Bins
- Depth 19-1/2"
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXRPODK3
- Zoro # G0993870
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Width | 6" |
Depth | 19-1/2" |
Height | 30" |
Details
Item | Side Pod,Stationary,Starsys,Ea |
Includes | Top Tray with Dividers; (3) Tilt Bins |
Description
Side Pod,Stationary,Starsys,Ea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 2 Pack (76666)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1A-HG)
- METRO Shelf Divider 24"W, Green, 6PK (DD24K3)
- METRO Shelf Side Ledge, 2 H x 24 in. W, PK2 (MQLS24-2S)
- METRO Post, Shelf , 35", Cp, Metro (33P)
- METRO Wire Shelf Post 63"H, Polymer (MX63UP)
- METRO Bracket, Wall , 24", Sngl, Metro (1WD24C)
- METRO Rack, Drying , 34 Slots, Epoxy (MTR2448XE)
- ECONOCO Video Shelf, Epoxy, Black, 6-1/2" H, 6PK (BSK48V/B)
- Metro Shelving & Rack Accessories