Shop All Storage Cabinet Parts
Metro
Side Mount Bracket, Use With 6EJH3-6EJH5
Mfr # SXR205
Zoro # G2319016
product price: $83.00
/ea
Free Shipping & Returns
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Width 21 1/2 in
- For Use With 6EJH3, 6EJH4, 6EJH5
- Height 4 1/2 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXR205
- Zoro # G2319016
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Width | 21 1/2 in |
Height | 4 1/2 in |
Overall Depth | 21 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 21 1/2 in |
Details
Color | Taupe |
Item | Side Mount Bracket |
For Use With | 6EJH3, 6EJH4, 6EJH5 |
Finish | Powder Coated |
Description
Side Mount Bracket, Color Taupe, Finish Powder Coated, For Use With 6EJH3, 6EJH4, 6EJH5, Includes Nut and Bolt, Material CRS, Overall Depth 21 1/2 in, Overall Height 4 1/2 in, Overall Width 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Basket, 14 (787CZ0)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- WESTWARD Grease Pump Follower Plate (29FX12)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-109BK)
- MARSHALLTOWN Marshalltown 3in. X 6in. Concrete Groover CG396 (CG396)
- TRESTON Dividers for L-04 Treston Cabinets, PK10 (V-04)
- WARPS BAG STORAGE 36""X60"" PK5 (CB-36)
- WILTON Perma Pad w/Clip (2901310)
- LISTA Handle, PK2 (MTBH)
- GLOBAL INDUSTRIAL Divider Kit for 4H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493342)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- Metro Storage Cabinet Parts