Shop All Shelving & Rack Accessories
Metro
Side Ledge Max I 18", Stainless, Ea
Mfr # MXLS18-2S
Zoro # G0993435
product price: $17.50
/ea
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Polymer, Stainless Steel
- Overall Depth 1 1/2 in
- Overall Height 8 1/2 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MXLS18-2S
- Zoro # G0993435
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 1/2 in |
Overall Height | 8 1/2 in |
Overall Width | 18 in |
For Shelf Depth | 18 in |
Details
Item | Side Ledge,Max I,Stainless,18 In,Ea |
Color | Silver |
Material | Polymer, Stainless Steel |
Finish | Chrome |
Description
Side Ledge,Max I,Stainless,18 In,Ea, Color Silver, Chrome Finish, Material Polymer, Stainless Steel, For Shelf Depth 18 in, Overall Depth 1 1/2 in, Overall Height 8 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Blue (30284BLUE)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Black Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-BK)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- LORELL Wire Deck Shelving 72" Height x 48" Width x 18" Depth Recycled (99930)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- METRO Enclosure Panels 59-3/4"H x 18-3/8 "W, Silver (EP56C)
- METRO Rack, Drying , 34 Slots, Epoxy (MTR2448XE)
- METRO Post, Shelf , 86", Cp, Metro (86P)
- METRO Shelf Side/Back Ledge 4"H x 30"W, 2PK (L30N-4C)
- METRO Holder, Label, 4", Metro Max Q For Intermetro - Part# Mq04Lh (MQ04LH)
- ASTRO PNEUMATIC ROLL LOCK 3" HOLDER (AO3ROH)
- Metro Shelving & Rack Accessories