Shop All Medical Cart & Cabinet Accessories
Metro
Short Drawer Tote Divider, 1-7/8 In H, Gry
Mfr # MBA164
Zoro # G2585077
product price: $5.70
/ea
Sold in multiples of 2 for $11.40
$11.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE
- Overall Height 2 in
- Color Clear
- Includes (1) Divider
- Overall Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MBA164
- Zoro # G2585077
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 1/8 in |
Overall Depth | 9 5/8 in |
Details
Item | Drawer Tote Divider for Medical Carts |
For Use With | Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE |
Color | Clear |
Includes | (1) Divider |
Description
Drawer Tote Divider for Medical Carts, Color Clear, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, Overall Depth 9 5/8 in, Overall Height 2 in, Overall Width 1/8 in, Includes (1) Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91051)
- FIRST AID ONLY Metal-Detectable Bandages, 1"x3", Blue (FAOFAE3010)
- GRAHAM-FIELD Vanity Drawer With Mirror (GF9000-VNTY)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31172 BK)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Inner Door of Narcotics Cabinets Key# 004 (RP9904)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 003 (RP9903)
- Metro Medical Cart & Cabinet Accessories