Shop All Medical Cart & Cabinet Accessories
Metro
Short Drawer Dividers, 6 In. H, Clear, PK3
Mfr # SXR6SDIV
Zoro # G2319040
product price: $29.00
/pk 3, $9.67/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3
- Overall Depth 8 1/8 in
- Color Clear
- Includes (2) Long Dividers
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXR6SDIV
- Zoro # G2319040
- Country of Origin United States
- Category Medical Cart & Cabinet Accessories
Dimensions
Overall Depth | 8 1/8 in |
Overall Height | 6 in |
Overall Width | 1/8 in |
Details
Item | Drawer Divider Kit for Medical Carts |
For Use With | Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3 |
Color | Clear |
Includes | (2) Long Dividers |
Material | Styrene Acrylonitrile |
Accessory Type | Drawer Divider Kit for Medical Carts |
Description
Drawer Divider Kit for Medical Carts, Color Clear, Material Styrene Acrylonitrile, Includes (2) Long Dividers, For Use With Mfr. No. SXRS43CM1, SXRSISO, SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3, Overall Width 1/8 in, Overall Depth 8 1/8 in, Overall Height 6 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Body Fluid Clean Up Kit, Box, White (PLS1013)
- DYNAREX Surgical Gauze Sponge 3"x 3" 12 Ply (3233)
- WATERJEL Burn Care Kit, Plastic Case, White, 6-1/2" H (FSK-HA.69.000)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54776)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 003 (RP9903)
- HARLOFF Replacement Lock Kit for 27012801, 27022802, 27032803 Narcotics Cabinets (40399RPL)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 157 (RP9907)
- HARLOFF AdditionalReplacement Key (40401)
- Metro Medical Cart & Cabinet Accessories