Shop All Exam Room Equipment
Metro
Short Drawer Dividers, 5-1/8 In H, Clr
Mfr # MBA117
Zoro # G8985663
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/2 in
- Overall Width 1/2 in
- Overall Depth 8 1/8 in
- Material Styrene Acrylonitrile
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MBA117
- Zoro # G8985663
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 1/2 in |
Overall Depth | 8 1/8 in |
Details
Item | Drawer Divider Kit for Medical Carts |
Material | Styrene Acrylonitrile |
Color | Clear |
For Use With | Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE |
Includes | (3) Short Dividers |
Industry Type | Healthcare |
Accessory Type | Drawer Divider Kit for Medical Carts |
Description
Drawer Divider Kit for Medical Carts, Color Clear, Material Styrene Acrylonitrile, Includes (1) Short Divider, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, Overall Width 1/2 in, Overall Depth 8 1/8 in, Overall Height 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-016)
- LUVS Luvs Diaper Jumbo Pack - Size 3, PK136 (85924)
- BODYOGRAPHY BLANC 2-in-1 Shampoo, 40ml, Vanilla, Sea Slt, Bourbon Wht Tea Ginger, PK 300 (HA-BDW-007)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54555)
- METRO Short Drawer Dividers, 3 In. H, Clear, PK3 (SXR3SDIV)
- CREST HEALTHCARE Patient Station, For Jeron (8721C)
- HTI Wash Mitt W/ Cuff - Gold 8" X 11" (811)
- OMNIMED Impact Resistant Wall Mounted Suture Rack (Single Tier) (304100)
- DEALMED Alcohol Prep Pad, Medium, 200/Bx, 10/Cs, 2000PK (781010)
- VERIDIAN HEALTHCARE Deluxe Pulse Oximeter (11-50D)
- CREST HEALTHCARE File Server, Dukane (110-3613D)
- Metro Exam Room Equipment