Shop All Exam Room Equipment
Metro
Short Drawer Dividers, 3 In. H, Clear, PK3
Mfr # SXR3SDIV
Zoro # G1864847
product price: $20.50
/pk 3, $6.83/ea
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 1/8 in
- Overall Depth 7 in
- Material Styrene Acrylonitrile
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SXR3SDIV
- Zoro # G1864847
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Overall Height | 3 in |
Overall Width | 1/8 in |
Overall Depth | 7 in |
Details
Item | Drawer Divider Kit for Medical Carts |
Material | Styrene Acrylonitrile |
Color | Clear |
For Use With | Mfr. No. SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3 |
Includes | (3) Short Dividers |
Industry Type | Healthcare |
Description
Drawer Divider Kit for Medical Carts, Color Clear, Material Styrene Acrylonitrile, Includes (3) Short Dividers, For Use With Mfr. No. SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3, Overall Width 1/8 in, Overall Depth 7 in, Overall Height 3 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Phlebotomy Positioning Block (PAWP161410)
- ZORO SELECT Instant Cold Pack, White, 4" L x 5" W, PK30 (9999-0901)
- ZORO SELECT Strip Bandages, Beige, 3" L x 3/4" W, PK50 (67550)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Medium, 32"-44", 10PK (1628)
- METRO Short Drawer Dividers, 5-1/8 In H, Clr (MBA117)
- BOWMAN DISPENSERS Infection Prevention Station, 11-3/8inH (ED-097)
- MCKESSON Blue Sterile O.R. Towel, 17 x 27 Inch, 80PK (16-6001-B)
- OASIS Paper Pill Envelopes, White, 100 Per Box (PILL-E100)
- CREST HEALTHCARE Call Cord, 8-Pin DIN, White, Single, 7 ft. (117704)
- WELCH ALLYN POWER CORD DOM. (76400)
- A2Z SCILAB Stainless Steel Medical Instrument Box Organizer Storage Tray w/ Lid - 10Lx6W x2H (A2Z-ZR-BOX1062)
- Metro Exam Room Equipment