Shop All Wire Shelf Units
Metro
Shelving Enclosure Panel, Silver, 18-3/8"W
Mfr # EP57C
Zoro # G3902961
product price: $67.00
/ea
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Chrome Plated
- Overall Height 70 1/2 in
- For Use With Super Adjustable Super Erecta Shelving, Super Erecta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # EP57C
- Zoro # G3902961
- UPC # 041105587249
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Overall Height | 70 1/2 in |
Overall Width | 18 3/8 in |
Details
Item | Shelving Enclosure Panel |
Material | Steel |
Color | Silver |
Finish | Chrome Plated |
For Use With | Super Adjustable Super Erecta Shelving, Super Erecta |
Description
Shelving Enclosure Panel, Overall Height 70 1/2 in, Overall Width 18 3/8 in, Silver, Chrome Plated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Sterilite Small Clip Clear Storage Box With Latched Lid 19618606 - 11"L x 6-5/8"W x 2-3/4"H (19618606)
- STEEL KING Pallet Rack Support 42" x 3-1/2" x 1-5/8", Gray (PSHSP042G)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Blue (30150BLUE)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- METRO Wire Shelf, 24"D x 48"W, Green (2448NK3)
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC)
- ZORO SELECT Wire Shelving, 18"D x 24"W x 63"H, 4 Shelves, Chrome (2HGJ3)
- Metro Wire Shelf Units