Shop All Wire Shelf Units
Metro
Shelving Enclosure Panel, Silver, 12-3/8"W
Mfr # EP37C
Zoro # G3902989
product price: $58.50
/ea
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Chrome Plated
- Overall Height 70 1/2 in
- Overall Width 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # EP37C
- Zoro # G3902989
- UPC # 041105586860
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Overall Height | 70 1/2 in |
Overall Width | 12 3/8 in |
Details
Item | Shelving Enclosure Panel |
Material | Steel |
Color | Silver |
Finish | Chrome Plated |
For Use With | Super Adjustable Super Erecta Shelving, Super Erecta |
Description
Shelving Enclosure Panel, Overall Height 70 1/2 in, Overall Width 12 3/8 in, Silver, Chrome Plated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (THP20)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 10 Pack (73205)
- LOWELL Remote Power Control 20A (RPC-20-CD)
- HALLOWELL Base, Closed Front (KCFB15PT)
- METRO Solid Shelf, 18"D x 36"W, Silver (1836FS)
- METRO Shelf, Wire , 18X30, Zp, Metro (1830BR)
- METRO Drop Mat, 18"D x 36"W, Chrome (HDM1836NC-4)
- METRO Wire Shelving Unit, 24"D x 48"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2448NC-4)
- METRO Wire Shelf, 14"D x 72"W, Chrome (1472NC)
- METRO Wire Shelving Unit, 18"D x 36"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1836NC-4)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- Metro Wire Shelf Units