Shop All Shelving & Rack Accessories
Metro
Shelf Wedge 2"Metromax i, 4PK
Mfr # MX9985
Zoro # G5206047
product price: $15.19
/pk 4, $3.80/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Material Polymer
- Overall Depth 13/16 in
- Overall Height 2 1/2 in
- Overall Width 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MX9985
- Zoro # G5206047
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 13/16 in |
Overall Height | 2 1/2 in |
Overall Width | 2 5/16 in |
Details
Item | Shelf Wedge |
Color | Taupe |
Material | Polymer |
For Use With | MetroMax i Shelving |
Includes | (4) Wedges |
Compatible Product Type | MetroMax i Shelving |
Description
Shelf Wedge, Polymer, Taupe, Overall Depth 13/16 in, Overall Height 2 1/2 in, Overall Width 2 5/16 in, Compatible Product Type MetroMax i Shelving, Includes (4) Wedges, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bulk Storage Rack, 1,500lb, Wood, 3 Shelves (DXST4500BLK)
- 80/20 Economy Angle Clamp Block 40 Series (14117)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, White (30110WHITE)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD18-8)
- METRO Rack, Drying , 34 Slots, Epoxy (MTR2448XE)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- METRO Divider, Shelf , 8"H X 24"W, Poly (MUD24-8)
- METRO Split Sleeves, Plastic, PK4 (9985-ESD)
- HARDWARE EXPRESS HardwareExpress CD-0010-CH Closet-Max Closet Pole Sockets; Heavy-Duty; Chrome; 1.31 in. (2492086)
- Metro Shelving & Rack Accessories