Shop All Shelf Brackets
Metro
Shelf Support Brckt, 2-1/4x20-5/8x7-7/16
Mfr # 2WS18K3
Zoro # G9005053
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Shelf Capacity 250 lb
- Finish - Shelving and Racks Epoxy Coated
- Includes (1) Split Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 2WS18K3
- Zoro # G9005053
- Country of Origin Mexico
- Category Shelf Brackets
Dimensions
Width | 18" |
Overall Depth | 20 in |
Height | 7-7/16" |
Depth | 20-5/8" |
Overall Height | 7 1/2 in |
Overall Width | 18 in |
Details
Material | Steel |
Color | Green |
Item | Shelf Support Bracket |
Shelf Capacity | 250 lb |
Finish - Shelving and Racks | Epoxy Coated |
Includes | (1) Split Sleeve |
Finish | Metroseal |
For Use With | 18 in Deep Metro Shelves-Additional Support Bracket and Posts Are Required |
Description
Shelf Support Bracket, Overall Depth 20 in, Overall Height 7 1/2 in, Overall Width 18 in, (1) Split Sleeve, Steel, Green, Metroseal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300RD)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 3 Tip Bins (QTB303GY)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- SUGATSUNE Speed Control Lid Support, Downward (4CRL8)
- SUGATSUNE Locking Lid Support (4CRL6)
- KNAPE & VOGT 6 WHT Self Bracket (180 WH 6)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb (180 ANO 12)
- EKENA MILLWORK Hamilton Steel Bracket, Antiqued Bronze 2"W x 14"D x 14"H (BKTM02X14X14HAABZ)
- NATIONAL HARDWARE 5-7/8 in. H X 1-1/2 in. W X 11.19 in. D Black Steel Floating Shelf (N900-002)
- EVERBILT 16 in. x 10 in. White Heavy Duty Shelf Bracket, 10PK (14826)
- Metro Shelf Brackets