Shop All Shelf Brackets
Metro
Shelf Support Brckt, 1-7/16x20-5/8x7-7/16
Mfr # 1WS18K3
Zoro # G9006943
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Shelf Capacity 250 lb
- Finish - Shelving and Racks Epoxy Coated
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 1WS18K3
- Zoro # G9006943
- Country of Origin Multiple
- Category Shelf Brackets
Dimensions
Overall Width | 18 in |
Depth | 20-5/8" |
Overall Height | 7 1/2 in |
Height | 7-7/16" |
Width | 18" |
Overall Depth | 20 in |
Details
Material | Steel |
Color | Green |
Item | Shelf Support Bracket |
Shelf Capacity | 250 lb |
Finish - Shelving and Racks | Epoxy Coated |
Finish | Metroseal |
Includes | (1) Split Sleeve |
For Use With | 18 in Deep Metro Shelves-Additional Support Bracket and Posts Are Required |
Description
Shelf Support Bracket, Overall Depth 20 in, Overall Height 7 1/2 in, Overall Width 18 in, (1) Split Sleeve, Steel, Green, Metroseal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050BL)
- UPF Grade Stake 1X2X36In Wood (1337)
- FLAMBEAU Compartment Box with 21 compartments, Plastic, 3 in H x 18 1/2 in W (6745BF)
- COOLKITCHEN 14510-75 10 in. Double Prong Peg Hook (CO135016)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Brown 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBHBR)
- HOMECARE 10in. Fast Mount Double Bracket (HO85500)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBSS)
- KNAPE & VOGT Bracket Shelf Steel White 10In (180 WH 10)
- KNAPE & VOGT Bracket 182 Series Blk 14.5In (182 BLK 14.5)
- HARDWARE RESOURCES 12" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 24 in. L (80 TI 24)
- Metro Shelf Brackets