Shop All Shelf Brackets
Metro
Shelf Support Brckt, 1-7/16x16-5/8x7-7/16
Mfr # 1WS14K3
Zoro # G9005744
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Overall Depth 16 in
- Overall Height 7 1/2 in
- Shelf Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 1WS14K3
- Zoro # G9005744
- Country of Origin Multiple
- Category Shelf Brackets
Dimensions
Overall Depth | 16 in |
Overall Height | 7 1/2 in |
Overall Width | 14 in |
Depth | 16-5/8" |
Height | 7-7/16" |
Width | 14" |
Details
Item | Shelf Support Bracket |
Color | Green |
Material | Steel |
Shelf Capacity | 250 lb |
Finish - Shelving and Racks | Epoxy Coated |
For Use With | 14 in Deep Metro Shelves-Additional Support Bracket and Posts Are Required |
Includes | (1) Split Sleeve |
Finish | Metroseal |
Description
Shelf Support Bracket, Overall Depth 16 in, Overall Height 7 1/2 in, Overall Width 14 in, (1) Split Sleeve, Steel, Green, Metroseal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/L-Hand (4318-BLACK)
- METRO Wire Shelving Unit, 24"D x 48"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2448NC-4)
- PRIMELINE TOOLS Flat Angle Corner, 1-1/2 in., Steel Construction, Zinc Plated, 4-Hole (10 Pack) (MP9222)
- JOHN STERLING Heavy Duty Shelf Bracket, Black, 125 Lb (RP-0099-8BK)
- PROSOURCE Bracket Shelf 6Inx8In White (21139HL-PS)
- SUGATSUNE Locking Lid Support, Finish: Satin (4CRL7)
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4270)
- EKENA MILLWORK Embrey Steel Bracket, Antiqued Pewter 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBAPW)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve (1708BN)
- Metro Shelf Brackets