Shop All General Purpose Metal Shelving
Metro
Shelf , Super Erecta Pro, 21X36
Mfr # PR2136NK3
Zoro # G502227650
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # PR2136NK3
- Zoro # G502227650
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
Material: Polymer ;Width: 36" | 914 Mm ;Capacity: 363 Kg | 800 Lbs ;Coating: Epoxy Green ;Includes: Mat, Frame, 4 Shelf Supports ;Type: Interchangeable With Super Erecta Units ;Depth: 21" | 533 Mm ;Note: For Moist Environments ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Adjustable Vented Shelf, 96"x 16" (SH9616)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71123)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32CL)
- TENNSCO Drawer, 8-1/4" H x 15" W, Accent Blue (WBD-1-Accent Blue)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (4723-18PL-AM)
- DURASHELF Vented Shelf 66"W x 36"D (S6636)
- Metro General Purpose Metal Shelving