Shop All General Purpose Metal Shelving
Metro
Shelf , Super Erecta Pro, 18X42
Mfr # PR1842NK3
Zoro # G402228115
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # PR1842NK3
- Zoro # G402228115
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
Material: Polymer ;Width: 42" | 1067 Mm ;Capacity: 363 Kg | 800 Lbs ;Coating: Epoxy Green ;Includes: Mat, Frame, 4 Shelf Supports ;Type: Interchangeable With Super Erecta Units ;Depth: 18" | 457 Mm ;Note: For Moist Environments ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARSAFE Closet Liner Plank, 334 in W, Cedar Wood (FL60/15N)
- UNEX FLOW CELL Starter Gravity Flow Rack, 72 in D, 72 in W, 4 Shelves, Blue (FC99SR72724-S)
- LEWISBINS Plastic Divider, Black, 20 5/8 in L, Not Applicable W, 4 7/16 in H (DV2250 XL)
- LYON Heavy Duty Beam, PK2 (DD62172)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- METRO Shelf , Super Erecta Pro, 24X48 (PR2448NK3)
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- Metro General Purpose Metal Shelving