Shop All Shelving & Rack Accessories
Metro
Shelf Split Sleeve, Aluminum, 4PK
Mfr # 9986Z
Zoro # G3025149
product price: $9.45
/pk 4, $2.36/ea
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Overall Depth 1 1/4 in
- Overall Height 1 3/4 in
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 9986Z
- Zoro # G3025149
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 1/4 in |
Overall Height | 1 3/4 in |
Overall Width | 1 1/4 in |
Depth | 1-1/8" |
Width | 1-1/8" |
Height | 1-1/4" |
Details
Item | Shelf Split Sleeve |
Color | Silver |
Material | Aluminum |
For Use With | Metro Super Erecta SiteSelect Posts |
Includes | (4) Zinc Rings |
Finish | Zinc-Plated |
Compatible Product Type | Super Erecta Shelving |
Sleeve Type | Split |
Description
Shelf Split Sleeve, Overall Depth 1 1/4 in, Overall Height 1 3/4 in, Overall Width 1 1/4 in, Silver, Zinc-Plated, Aluminum, Split Sleeve Type, Super Erecta Shelving, (4) Zinc Rings, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Desiccant Packet, Liberty Safes, 40g (10825)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH705MOBGY)
- GLOBAL INDUSTRIAL 36-1/2W Wall Mounted Coat Rack - Black (695312)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot10 (14190)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- METRO Pronged Hook, Steel, Grn, 1-1/4x7-5/8x5-5/8 (PGHK6K3)
- METRO Shelf Side Ledge, 2 H x 24 in. W, PK2 (MQLS24-2S)
- METRO Post, Shelf , 63", New Max I, Castr (MX63UP)
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- METRO Hook, Steel, Silver, 3-1/2 x 1-1/4 (HK23C)
- DEWALT 18 in. W X 6.5 in. H Drawer Kit Steel Black (41559)
- Metro Shelving & Rack Accessories