Shop All Shelving & Rack Accessories
Metro
Shelf Side/Back Ledge 4"H x 48"W, 2PK
Mfr # L48N-4C
Zoro # G1084666
product price: $43.49
/pk 2, $21.75/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Height 4 in
- Standards ISO 9001-9002, NSF
- For Use With Metro Super Erecta Wire Shelving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # L48N-4C
- Zoro # G1084666
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 1/2 in |
Overall Height | 4 in |
Overall Width | 48 in |
Height | 4" |
Width | 48" |
For Shelf Width | 48 in |
Ledge Size | 48 in |
Details
Item | Ledge |
Color | Silver |
Material | Steel |
Standards | ISO 9001-9002, NSF |
For Use With | Metro Super Erecta Wire Shelving |
Includes | (2) Shelf Ledge |
Finish | Chrome |
Description
Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Width 48 in, Includes (2) Shelf Ledge, Overall Depth 1 1/2 in, Overall Height 4 in, Overall Width 48 in, ISO 9001-9002, NSF Standards, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 18"D x 24"W x 74"H, 4 Shelves, Chrome (2HGK4)
- RUGGED RIDGE 2.25-3IN X-CLAMP- BLACK (11030.01)
- QUALITROL LIQUID LEVEL GAGE -20-90C (CAS-652-2 CS-40584)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- METRO Shelf Side/Back Ledge 4"H x 24"W, 2PK (L24N-4C)
- METRO Shelf Side/Back Ledge 4"H x 30"W, 2PK (L30N-4C)
- METRO Shelf Divider 24"W, Green, 6PK (DD24K3)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- METRO Rack, Drying , 34 Slots, Epoxy (TR2448XE)
- METRO Rack, Drying, 34 Slots, Epoxy For Intermetro - Part# Xtr2448Xe (XTR2448XE)
- ECONOCO Square Rack Tubing Arms 16-Arms, 4-Way, Chrome (K10)
- Metro Shelving & Rack Accessories