Shop All Shelving & Rack Accessories
Metro
Shelf Side/Back Ledge 4"H x 36"W, 2PK
Mfr # L36N-4C
Zoro # G3012423
product price: $34.15
/pk 2, $17.08/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Height 4 in
- Standards ISO 9001-9002, NSF
- For Use With Metro Super Erecta Wire Shelving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # L36N-4C
- Zoro # G3012423
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 36 in |
Overall Height | 4 in |
Overall Width | 36 in |
Height | 4" |
Width | 36" |
For Shelf Depth | 36 in |
For Shelf Width | 36 in |
Ledge Size | 36 in |
Details
Item | Ledge |
Color | Silver |
Material | Steel |
Standards | ISO 9001-9002, NSF |
For Use With | Metro Super Erecta Wire Shelving |
Includes | (2) Shelf Ledge |
Finish | Chrome |
Description
Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 36 in, For Shelf Width 36 in, Includes (2) Shelf Ledge, Overall Depth 36 in, Overall Height 4 in, Overall Width 36 in, ISO 9001-9002, NSF Standards, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Red (30287RED)
- 80/20 Tool Hanger 25 S (25-2099)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome (45VY15)
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- METRO Post, Caster , 74", Chrome Pltd (74UP)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- METRO Wire Shelf Post 54"H, Steel (54UP)
- METRO Shelf Divider 36"W x 8"H, Steel (DD36C)
- METRO Shelf Side/Back Ledge 4"H x 30"W, 2PK (L30N-4C)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Clear Matte 18"x60 Ft., PK6 (60F-C9AC16-06)
- Metro Shelving & Rack Accessories