Shop All Shelving & Rack Accessories
Metro
Shelf Side/Back Ledge 4"H x 30"W, 2PK
Mfr # L30N-4C
Zoro # G2595101
product price: $31.39
/pk 2, $15.70/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Height 4 in
- Standards ISO 9001-9002, NSF
- For Use With Metro Super Erecta Wire Shelving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # L30N-4C
- Zoro # G2595101
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 30 in |
Overall Height | 4 in |
Overall Width | 30 in |
Width | 30" |
Height | 4" |
For Shelf Width | 30 in |
For Shelf Depth | 30 in |
Ledge Size | 30 in |
Details
Item | Ledge |
Color | Silver |
Material | Steel |
Standards | ISO 9001-9002, NSF |
For Use With | Metro Super Erecta Wire Shelving |
Finish | Chrome |
Includes | (2) Shelf Ledge |
Description
Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 30 in, For Shelf Width 30 in, Includes (2) Shelf Ledge, Overall Depth 30 in, Overall Height 4 in, Overall Width 30 in, ISO 9001-9002, NSF Standards, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 5 Ft (19N871)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/4 in W, 4 in H, Blue/Orange, 11 5/8 in L (36442BLUE)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, Hanging Bar, 6 Hooks, Entryway, 68"H, Bedroom, Metal, White (I 2164)
- METRO Shelf Side/Back Ledge 4"H x 24"W, 2PK (L24N-4C)
- METRO Shelf Side/Back Ledge 4"H x 48"W, 2PK (L48N-4C)
- METRO Split Sleeves, Plastic, PK4 (9985-ESD)
- METRO Pronged Hook, Steel, Grn, 1-1/4x7-5/8x5-5/8 (PGHK6K3)
- METRO Shelf Side Ledge, 2 H x 24 in. W, PK2 (MQLS24-2S)
- METRO Post, Shelf , 35", Cp, Metro (33P)
- KNAPE & VOGT Standard Shelf 36In Anochrome (80ANO36)
- Metro Shelving & Rack Accessories