Shop All Shelving & Rack Accessories
Metro
Shelf Side Rail 4"x24", Stainless Steel
Mfr # L24N-4S
Zoro # G8543053
product price: $40.50
/ea
$40.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Depth 24 in
- Overall Height 4 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # L24N-4S
- Zoro # G8543053
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 4 in |
Overall Width | 24 in |
Height | 4" |
Depth | 24" |
For Shelf Width | 24 in |
For Shelf Depth | 24 in |
Ledge Size | 24 in |
Details
Item | Ledge |
Color | Silver |
Material | Stainless Steel |
For Use With | Metro Super Erecta Wire Shelving |
Includes | (1) Shelf Ledge |
Finish | Stainless Steel |
Description
Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Depth 24 in, For Shelf Width 24 in, Includes (1) Shelf Ledge, Overall Depth 24 in, Overall Height 4 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97AWD096048096)
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7771)
- ZORO SELECT Drum Bung Socket, 3/8 In, Zinc (BUNG-S-S1)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 126 in W, 36 in D (183612043120DS)
- METRO Post, Shelf , 86", S/S, Metro (86PS)
- METRO Split Sleeves, Plastic, PK4 (9985-ESD)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- METRO Enclosure Panels 59-3/4"H x 18-3/8 "W, Silver (EP56C)
- METRO Wire Shelf Post 54"H, Steel (54UP)
- METRO Shelf Wedge 2"Metromax i, 4PK (MX9985)
- ECONOCO Single Hangrail Rolling Rack (K43)
- Metro Shelving & Rack Accessories