Shop All Shelving & Rack Accessories
Metro
Shelf Side Ledge, 2 H x 24 in. W, PK2
Mfr # MQLS24-2S
Zoro # G0634986
product price: $28.49
/pk 2, $14.25/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Material Polymer, Stainless Steel
- Overall Height 2 in
- Finish - Shelving and Racks Stainless Steel
- Standards NSF, ISO 9001-9002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MQLS24-2S
- Zoro # G0634986
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 24 in |
Width | 24" |
Height | 2" |
Details
Item | Side Ledge |
Color | Taupe |
Material | Polymer, Stainless Steel |
Finish - Shelving and Racks | Stainless Steel |
Standards | NSF, ISO 9001-9002 |
For Use With | MetroMax Q Shelving |
Includes | (2) MetroMax Q Side Ledges |
Finish | Stainless Steel |
Total Number of Dividers/Ledges | 2 |
Divider Direction | Front to Back |
Description
Side Ledge, Polymer, Stainless Steel, Stainless Steel, Taupe, Front to Back, Overall Height 2 in, Overall Width 24 in, Total Number of Dividers/Ledges 2, Includes (2) MetroMax Q Side Ledges, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID PUMP PAIL FOR 5G PAILS (SG17500)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Blue (QSB814BL)
- DURAMAX Gray, Resin, 3.85 ft W, 1.83 ft H (86600)
- DURHAM MFG Large, 6 horizontal openings, compartment box for small parts storage (125-95)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- METRO Rack, Drying, 34 Slots, Epoxy For Intermetro - Part# Xtr2448Xe (XTR2448XE)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD24-8)
- METRO Post, Shelf , 86", S/S, Metro (86PS)
- METRO Starter Shelf Post 74", Chrome, 4PK (74P-4)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- ECONOCO Cross Merchandising 4-Way Rack Frame (T502FRSC)
- Metro Shelving & Rack Accessories