Shop All Shelving & Rack Accessories
Metro
Shelf Post Starter, 54"H, Black, 4PK
Mfr # 54PBL-4
Zoro # G6331857
product price: $87.39
/pk 4, $21.85/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Black
- Material Steel
- Wire Shelving Finish Epoxy
- Leveling Feet Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 54PBL-4
- Zoro # G6331857
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 54 1/2 in |
Post Height | 54 7/16 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 54" |
Overall HxW | 54 1/2 in x 1 in |
Description
Wire Shelf Post, Color Black, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 54 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 75 in H, 4 Shelves, Black (S4824x4)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Orange, 18 in L (SSB465OR)
- CRAWFORD Zinc Plated Silver Steel 4 in. Peg Hooks (14340-50)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- METRO Wire Shelf Post 63"H, Polymer (MX63UP)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD18-8)
- METRO Hook, Steel, Silver, 3-1/2 x 1-1/4 (HK23C)
- METRO Shelf Divider 36"W x 8"H, Steel (DD36C)
- METRO Shelf Side/Back Ledge 4"H x 24"W, 2PK (L24N-4C)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- MAGIC COVER DELUXE ROLL CLR 75'X54"" (54-21203-25Y)
- Metro Shelving & Rack Accessories