Shop All Wire Shelf Posts
Metro
Shelf Post QuikSlot, 34"H, Copper, 4PK
Mfr # 33PQ-DCH-4
Zoro # G2864611
product price: $78.99
/pk 4, $19.75/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Epoxy Coated
- Includes Leveling Feet Yes
- Wire Shelf Adjustment Type qwikSLOT Shelf Clip
- Color Copper Hammertone
- Shelf Adjustment Type Quick Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 33PQ-DCH-4
- Zoro # G2864611
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 34 1/2 in |
Post Height | 34 3/8 in |
Overall Width | 1 in |
Height | 34" |
Post Width | 1 in |
Overall HxW | 34 1/2 in x 1 in |
Details
Item | Wire Shelf Post |
Finish | Epoxy Coated |
Includes Leveling Feet | Yes |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Color | Copper Hammertone |
Shelf Adjustment Type | Quick Slot |
Material | Steel |
Wire Shelving Finish | Epoxy |
Leveling Feet Included | Yes |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Number of Pieces | 4 |
Mobility | Stationary |
Recommended Environments | Dry |
Shelf Adjustment Increments | 1 in |
Description
Wire Shelf Post, Color Copper Hammertone, Finish Epoxy Coated, Material Steel, Overall Height 34 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Black (36368BLK)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Post Clamp, Silver (9994Z)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Add-On Shelf Post, 63"H, Chrome, 2PK (63P-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- GLOBAL INDUSTRIAL 34H Nexelate, Post, 4PK (711254)
- Metro Wire Shelf Posts