Shop All Wire Shelf Posts
Metro
Shelf Post 86", Zinc, 4PK
Mfr # 86PQ-4
Zoro # G2864955
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type qwikSLOT Shelf Clip
- Color Silver
- Material Steel
- Wire Shelving Finish Chrome Plated
- Leveling Feet Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 86PQ-4
- Zoro # G2864955
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 86 1/2 in |
Post Height | 86 1/2 in |
Overall Width | 1 in |
Height | 86" |
Post Width | 1 in |
Overall HxW | 86 1/2 in x 1 in |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Color | Silver |
Material | Steel |
Wire Shelving Finish | Chrome Plated |
Leveling Feet Included | Yes |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Finish | Chrome |
Shelf Adjustment Increments | 1 in |
Mobility | Stationary |
Number of Pieces | 4 |
Shelf Adjustment Type | Quick Slot |
Recommended Environments | Dry |
Includes Mounting Hardware | Yes |
Includes Leveling Feet | Yes |
Mounting Hardware Required | Yes |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 86 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Double Rivet Beam, 42 Long, Gray (160CP19)
- ZORO SELECT Cabinet Shelf (6-24D)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060GY)
- NEXEL Poly-Green Wire Collar Hooks, 4PK (SSB1G)
- METRO Post Clamp, Silver (9994Z)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 86"H Post, Black Epoxy (P86BK)
- Metro Wire Shelving