Shop All Wire Shelf Posts
Metro
Shelf Post 86", Black, 4PK
Mfr # 86PQBL-4
Zoro # G2864867
product price: $122.00
/pk 4, $30.50/ea
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type qwikSLOT Shelf Clip
- Material Steel
- Wire Shelving Finish Epoxy
- Leveling Feet Included Yes
- Overall Height 86 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 86PQBL-4
- Zoro # G2864867
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 86 1/2 in |
Post Height | 86 1/2 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 86" |
Overall HxW | 86 1/2 in x 1 in |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Color | Black |
Material | Steel |
Wire Shelving Finish | Epoxy |
Leveling Feet Included | Yes |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Finish | Epoxy Coated |
Shelf Adjustment Type | Quick Slot |
Includes Mounting Hardware | Yes |
Recommended Environments | Dry |
Mounting Hardware Required | Yes |
Shelf Adjustment Increments | 1 in |
Includes Leveling Feet | Yes |
Mobility | Stationary |
Number of Pieces | 4 |
Description
Wire Shelf Post, Color Black, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 86 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS R&B Wire 7558C Crossbar to Fit 58 Rack (7558C)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves (344-95)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1496)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Blue, 11 5/8 in L (QSB109BL)
- METRO Post Clamp, Silver (9994Z)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 74"H Post, Black Epoxy (P74BK)
- Metro Wire Shelf Posts