Shop All Shelving & Rack Accessories
Metro
Shelf Post, 74 H x 1 in. W, Tan, PK4
Mfr # MQ74PE
Zoro # G3163517
product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Material Steel
- Overall Depth 1 7/32 in
- Post Height 74"
- Finish - Shelving and Racks Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MQ74PE
- Zoro # G3163517
- UPC # 400010102266
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 7/32 in |
Overall Height | 74 3/16 in |
Post Height | 74" |
Overall Width | 1 3/4 in |
Post Width | 1" |
Width | 1" |
Height | 74" |
Details
Item | Shelving Post |
Color | Taupe |
Material | Steel |
Finish - Shelving and Racks | Epoxy Coated |
Standards | NSF, ISO 9001-9002 |
For Use With | MetroMax Shelving |
Includes | (4) MetroMax Epoxy Coated Steel Stationary Posts |
Finish | Epoxy Coated |
Post Gauge | 18 ga |
Shelf Adjustment Type | Wedge |
Number of Pieces | 4 |
Description
Shelving Post, Taupe, Steel, Epoxy Coated, Overall Height 74 3/16 in, Overall Width 1 3/4 in, Number of Pieces 4, Post Gauge 18 ga, Shelf Adjustment Type Wedge, Includes (4) MetroMax Epoxy Coated Steel Stationary Posts, Standards NSF, ISO 9001-9002, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Transition Hinge, 4 Hole 30 / 45 Series (12064)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"D x 48"W, Chrome (1848C)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QC5-3612S)
- ZORO SELECT Pole Socket, Steel, 2-13/32 in. L, 2 Sockets (33TZ36)
- METRO Shelf Post, 63 H x 1 in. W, Tan, PK4 (MQ63PE)
- METRO Hook, Steel, Silver, 3-1/2 x 2 (HK25C)
- METRO Wire Shelf Post 33"H, Steel (MX33UP)
- METRO Post, Caster , 74", Chrome Pltd (74UP)
- METRO Shelf Side/Back Ledge 4"H x 48"W, 2PK (L48N-4C)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- ZORO SELECT Shelf Liner 36"x24", Black, 4PK (5GRJ8)
- Metro Shelving & Rack Accessories