Shop All Wire Shelf Posts
Metro
Shelf Post, 63"H, Zinc, 4PK
Mfr # 63PQ-4
Zoro # G2864961
product price: $96.00
/pk 4, $24.00/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Includes Leveling Feet Yes
- Material Steel
- Overall Height 63 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 63PQ-4
- Zoro # G2864961
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 63 1/2 in |
Overall Width | 1 in |
Post Height | 62 7/16 in |
Height | 63" |
Post Width | 1 in |
Overall HxW | 63 1/2 in x 1 in |
Details
Item | Wire Shelf Post |
Color | Silver |
Finish | Chrome |
Includes Leveling Feet | Yes |
Material | Steel |
Shelf Adjustment Type | Quick Slot |
Wire Shelving Finish | Chrome Plated |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Leveling Feet Included | Yes |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Includes Mounting Hardware | Yes |
Number of Pieces | 4 |
Recommended Environments | Dry |
Shelf Adjustment Increments | 1 in |
Mounting Hardware Required | Yes |
Mobility | Stationary |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 63 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269680BL)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- ZORO SELECT Drum Plug, 2 In., Polyethylene (PPA57-B5)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- METRO Post Clamp, Silver (9994Z)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- Metro Wire Shelving