Shop All Wire Shelf Posts
Metro
Shelf Post 63"H, Smoke, 4PK
Mfr # 63PQ-DSG-4
Zoro # G2864830
product price: $96.00
/pk 4, $24.00/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Epoxy Coated
- Includes Leveling Feet Yes
- Material Steel
- Overall Height 63 1/2 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 63PQ-DSG-4
- Zoro # G2864830
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 63 1/2 in |
Overall Width | 1 in |
Post Height | 62 7/16 in |
Post Width | 1 in |
Height | 63" |
Overall HxW | 63 1/2 in x 1 in |
Details
Item | Wire Shelf Post |
Color | Smoked Glass |
Finish | Epoxy Coated |
Includes Leveling Feet | Yes |
Material | Steel |
Shelf Adjustment Type | Quick Slot |
Wire Shelving Finish | Epoxy |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Leveling Feet Included | Yes |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Mounting Hardware Required | Yes |
Mobility | Stationary |
Includes Mounting Hardware | Yes |
Number of Pieces | 4 |
Recommended Environments | Dry |
Shelf Adjustment Increments | 1 in |
Description
Wire Shelf Post, Color Smoked Glass, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 63 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 230007 24 in. High & Mighty Modern Floating Shelf; Black (230007)
- AMKO 14 x 27 in. Glass Countertop Showcase Tower Display Case, Black (F-1302-B)
- RUBBERMAID COMMERCIAL Gray Plastic Lid, 23.8 in L, 19.8 in W, 1" H (FG173000GRAY)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Black (QUS250BK)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, D x 1"W x 27-1/2"H, Chrome (27UP)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- GLOBAL INDUSTRIAL 6H Chrome Post, 4PK (711225)
- Metro Wire Shelf Posts