Shop All Shelving & Rack Accessories
Metro
Shelf Post, 63 H x 1 in. W, Tan, PK4
Mfr # MQ63PE
Zoro # G2422856
product price: $85.69
/pk 4, $21.42/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Material Steel
- Overall Depth 1 7/32 in
- Overall Height 62 3/16 in
- Post Height 63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MQ63PE
- Zoro # G2422856
- UPC # 094713382249
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 7/32 in |
Overall Height | 62 3/16 in |
Post Height | 63" |
Overall Width | 1 3/4 in |
Post Width | 1" |
Width | 1" |
Height | 74" |
Details
Item | Shelving Post |
Color | Taupe |
Material | Steel |
Finish - Shelving and Racks | Epoxy Coated |
Standards | NSF, ISO 9001-9002 |
For Use With | MetroMax Shelving |
Finish | Epoxy Coated |
Includes | (4) MetroMax Epoxy Coated Steel Stationary Posts |
Retail Display Type | Component |
Shelf Adjustment Type | Wedge |
Number of Pieces | 4 |
Post Gauge | 18 ga |
Description
Shelving Post, Taupe, Steel, Epoxy Coated, Overall Height 62 3/16 in, Overall Width 1 3/4 in, Number of Pieces 4, Post Gauge 18 ga, Shelf Adjustment Type Wedge, Includes (4) MetroMax Epoxy Coated Steel Stationary Posts, Standards NSF, ISO 9001-9002, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Powder Coated Steel (MB3-2436-FL)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- ZORO SELECT Adjustable Safety Faucet, Self-Closing (08910)
- SOUTHWIRE Xl Conduit And Wire Cart 510 (56824801)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- METRO Wire Shelf Post 27"H, Steel Black (27UPBL)
- METRO Shelf Side Rail 4"x24", Stainless Steel (L24N-4S)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD18-8)
- METRO Post, Shelf , 86", S/S, Metro (86PS)
- KEEN 241943 White Plastic Shelf Support Peg, 8PK (KE589791)
- Metro Shelving & Rack Accessories