Shop All Wire Shelf Posts
Metro
Shelf Post, 54"H, Zinc, 4PK
Mfr # 54PQ-4
Zoro # G2864970
product price: $94.00
/pk 4, $23.50/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type qwikSLOT Shelf Clip
- Color Silver
- Material Steel
- Wire Shelving Finish Chrome Plated
- Leveling Feet Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 54PQ-4
- Zoro # G2864970
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 54 1/2 in |
Post Height | 54 7/16 in |
Overall Width | 1 in |
Post Width | 1 in |
Height | 54" |
Overall HxW | 54 1/2 in x 1 in |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | qwikSLOT Shelf Clip |
Color | Silver |
Material | Steel |
Wire Shelving Finish | Chrome Plated |
Leveling Feet Included | Yes |
Wire Shelving Material | Steel |
For Use With | Metro QwikSlot Shelving |
Finish | Chrome |
Shelf Adjustment Increments | 1 in |
Number of Pieces | 4 |
Mobility | Stationary |
Mounting Hardware Required | Yes |
Shelf Adjustment Type | Quick Slot |
Includes Leveling Feet | Yes |
Includes Mounting Hardware | Yes |
Recommended Environments | Dry |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 54 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 21x24 (2124CH)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW98)
- METRO Mobile Post, 1"W x 7-1/2"H, Chrome (7UP)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- METRO Post Clamp, Silver (9994Z)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO 86-5/8H Stationary Post For Open-Wire Shelving (86P)
- METRO Stationary Post, 1"W x 74-5/8"H, Chrome (74PQ-4)
- Metro Wire Shelving